Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Acidic tile cleaning agent

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • pH value: 1
  • Min. application concentration: 2 %
  • Max. application concentration: 10 %
  • Min./max. application time: 1-3 min

Contents

pH value

Min. application concentration

Max. application concentration

Code

Package / Quantity

Price (AMD)

20 l

1

2 %

10 %

x 0

Code: 0997392416

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 20 l
  • pH value 1
  • Min. application concentration 2 %
  • Max. application concentration 10 %
  • Min./max. application time 1-3 min

5 l

1

2 %

10 %

x 0

Code: 0997392417

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 5 l
  • pH value 1
  • Min. application concentration 2 %
  • Max. application concentration 10 %
  • Min./max. application time 1-3 min
Specification

Dissolves stubborn deposits

Ideal for removing must sediment, grease and limescale on tanks, corn starch residues etc.

Notice

Please wear safety glasses and gloves!

Related products

LAST VIEWED

Added to cart