Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Brake pipe nipple assortment

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Steel
  • Surface: Galvanised
  • Number of pieces in assortment/set: 155 PCS
  • Material designation: 9 SMnPb 28 K
  • DIN: 1651

Number of pieces in assortment/set

Material

Surface

Material designation

Code

Package / Quantity

Price (AMD)

155 PCS

Steel

Galvanised

9 SMnPb 28 K

x 0

Code: 5964088900

Tecnical Description

  • Number of pieces in assortment/set 155 PCS
  • Material Steel
  • Surface Galvanised
  • Material designation 9 SMnPb 28 K
  • DIN 1651
Specification

Scope of delivery:

  • 10 x E-pipe-u00d8-D 4.75-SW10-(3/8"-24 UNF)
  • 5 x E-pipe-u00d8-D 4.75-SW13-(1/2"-20 UNF)
  • 10 x E-pipe-u00d8-D 6.0-SW12-M12 x1
  • 10 x F-pipe-u00d8-D 4.75-SW11-(3/8"-24 UNF)
  • 10 x F-pipe-u00d8-D 4.75-SW10-M10 x 1.25
  • 10 x E-pipe-u00d8-D 4.75-SW10-M10 x 1.25
  • 5 x F-pipe-u00d8-D 4.75-SW12-M12 x1
  • 5 x E-pipe-u00d8-D 4.75-SW14-(3/8"-24 UNF)
  • 10 x E-pipe-u00d8-D 4.75-SW14-M10 x1
  • 40 x F-pipe-u00d8-D 4.75-SW11-M10 x1
  • 30 x E-pipe-u00d8-D 4.75-SW10-M10 x1
  • 10 x F-pipe-u00d8-D 4.75-SW11-M10 x 1 long

Related products

LAST VIEWED

Added to cart