Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Check valve

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Steel
  • Surface: Galvanised
  • Width across flats: 11 mm
  • Connection thread: M10 x 1
  • Suitable for hose external diameter: 6 mm
  • Outlet thread: M10 x 1 tapered

Version

Suitable for hose external diameter

Connection thread

Outlet thread

Code

Package / Quantity

Price (AMD)

With pin

6 mm

M10 x 1

M10 x 1 tapered

x 0

Code: 0884606048

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version With pin
  • Suitable for hose external diameter 6 mm
  • Connection thread M10 x 1
  • Outlet thread M10 x 1 tapered
  • Width across flats 11 mm
  • Material Steel
  • Surface Galvanised

Without pin

6 mm

M10 x 1

M10 x 1 tapered

x 0

Code: 0884606043

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Without pin
  • Suitable for hose external diameter 6 mm
  • Connection thread M10 x 1
  • Outlet thread M10 x 1 tapered
  • Width across flats 11 mm
  • Material Steel
  • Surface Galvanised

With pin and clamping ring

6 mm

M10 x 1

M10 x 1 tapered

x 0

Code: 0884606050

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version With pin and clamping ring
  • Suitable for hose external diameter 6 mm
  • Connection thread M10 x 1
  • Outlet thread M10 x 1 tapered
  • Width across flats 11 mm
  • Material Steel
  • Surface Galvanised
Specification
  • The screw-in threads are tapered and thus self-sealing.
  • The size of screw-in thread depends on the lubrication point/manifold point.
Notice

The check valves for 6-mm pipe diameters are suitable for use in the low-pressure range only.

Related products

LAST VIEWED

Added to cart