Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

45° pipe connector with groove

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Steel
  • Length: 25 mm
  • Surface: Yellow galvanised
  • Width across flats: 10 mm
  • Suitable for hose external diameter: 6 mm
  • Height: 35 mm

Suitable for hose external diameter

Width across flats

Length

Material

Code

Package / Quantity

Price (AMD)

6 mm

10 mm

25 mm

Steel

x 0

Code: 0884600059

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for hose external diameter 6 mm
  • Width across flats 10 mm
  • Length 25 mm
  • Material Steel
  • Surface Yellow galvanised
  • Height 35 mm
Specification

For connection to insertion fittings

Related products

Added to cart