Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Tarpaulin repair system 10-piece patch set

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Length: 210 mm
  • Width: 500 mm

Length

Width

Code

Package / Quantity

Price (AMD)

210 mm

500 mm

x 0

Code: 0880805002

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Ultramarine blue, similar to RAL 5002
  • Length 210 mm
  • Width 500 mm

210 mm

500 mm

x 0

Code: 0880800290

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour White
  • Length 210 mm
  • Width 500 mm

210 mm

500 mm

x 0

Code: 0880803000

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Flame red, similar to RAL 3000
  • Length 210 mm
  • Width 500 mm

210 mm

500 mm

x 0

Code: 0880809005

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Jet black RAL 9005 similar
  • Length 210 mm
  • Width 500 mm

210 mm

500 mm

x 0

Code: 0880801018

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Zinc yellow, similar to RAL 1018
  • Length 210 mm
  • Width 500 mm

210 mm

500 mm

x 0

Code: 0880805012

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Light blue, similar to RAL 5012
  • Length 210 mm
  • Width 500 mm

210 mm

500 mm

x 0

Code: 0880807035

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Light grey, similar to RAL 7035
  • Length 210 mm
  • Width 500 mm

210 mm

500 mm

x 0

Code: 0880806001

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Emerald green, similar to RAL 6001
  • Length 210 mm
  • Width 500 mm

210 mm

500 mm

x 0

Code: 0880800161

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Silver coloured
  • Length 210 mm
  • Width 500 mm
Specification

Simple, professional repair

  • Ready-to-use patches with high bonding strength
  • Quick to use
  • Wide range of colours

Mobile application

Fast, reliable repair of damaged areas at any time

Costs optimised

  • No need to visit a workshop
  • Repair times are considerably reduced
  • Unnecessary downtimes are reduced
  • Eliminates damage claims due to freight damage

UV-resistant

Resistant to washing brushes

Processing temperature: u201315u00b0C to +40u00b0C

Temperature resistance: u201340u00b0C to +70u00b0C

Content:

10 patches with dimensions 500 x 210 mm

Notice

The patch cannot be pulled off and corrected after application!

All colours are similar to RAL, 161 and 290 are manufacturer's specifications

This information is only a recommendation based on our experience. Preliminary testing required! While using the product, both the technical data sheet and the specifications of the applicable regulations are to be complied with.

Related products

LAST VIEWED

Added to cart