xTarpaulin repair system 10-piece patch set
Code: 0880809005
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Simple, professional repair
Mobile application
Fast, reliable repair of damaged areas at any time
Costs optimised
UV-resistant
Resistant to washing brushes
Processing temperature: u201315u00b0C to +40u00b0C
Temperature resistance: u201340u00b0C to +70u00b0C
Content:
10 patches with dimensions 500 x 210 mm
The patch cannot be pulled off and corrected after application!
All colours are similar to RAL, 161 and 290 are manufacturer's specifications
This information is only a recommendation based on our experience. Preliminary testing required! While using the product, both the technical data sheet and the specifications of the applicable regulations are to be complied with.
LAST VIEWED