Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Tyre pressure monitoring system EZ sensor® 2.0 with rubber valve

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Rechargeable battery/battery permanently installed: Yes
  • Number of rechargeable batteries/batteries: 1 PCS
  • Max. speed: 210 km/h
  • Valve angle: 10 Degree
  • Material of the valve: Rubber
  • Suitable for valve-hole diameter: 11.3 mm
  • Transmission frequency: 433.92 MHz
  • Tightening torque – screw according to manufacturer's specifications incl. tolerance: 1.4 Nm
  • Min./max. pressure measuring range: 0-5,5 bar
  • Type of rechargeable battery/battery: Lithium
  • Max. pressure measuring range: 5.5 bar
  • Min. pressure measuring range: 0 bar

Valve angle

Material of the valve

Suitable for valve-hole diameter

Transmission frequency

Code

Package / Quantity

Price (AMD)

10 Degree

Rubber

11.3 mm

433.92 MHz

x 0

Code: 0879960021

Tecnical Description

  • Valve angle 10 Degree
  • Material of the valve Rubber
  • Suitable for valve-hole diameter 11.3 mm
  • Transmission frequency 433.92 MHz
  • Max. speed 210 km/h
  • Tightening torque – screw according to manufacturer's specifications incl. tolerance 1.4 Nm
  • Min./max. pressure measuring range 0-5,5 bar
  • Type of rechargeable battery/battery Lithium
  • Number of rechargeable batteries/batteries 1 PCS
  • Rechargeable battery/battery permanently installed Yes
  • Max. pressure measuring range 5.5 bar
  • Min. pressure measuring range 0 bar
Specification

Reduced purchase cost and optimum storage

Supports position-dependent pressure display in the vehicle

Fully compatible with the latest OE sensor position identification

Meets OEM requirements

Developed in accordance with the quality and functional standards of the original manufacturer

Developed and tested for most original manufacturer and after-market aluminium and steel rims

Fits the most popular steel and light metal rims

Electronic detection (ID) of an original sensor can be copied to the EZ sensor in conjunction with iQ 50

  • No need for repeated teach-in on the vehicle in the case of complete wheels (winter tyre set)
  • Enormous time saver

Sensor can be programmed as often as required

  • Highly flexible
  • Remote programming thanks to wheels that are already fitted using iQ 50, enabling a "neutral" preparation of complete wheels

Long battery lifetime

Approx. 10 years or 160,000 km

Notice

For each tyre change, use a new rubber valve and valve insert and screw, and keep to the specified tightening torques.

Works with the programming and diagnostics tool iQ 50 from WOW!.

Related products

LAST VIEWED

Added to cart