Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Tyre pressure monitoring system sensor sens.it RS3

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Rechargeable battery/battery permanently installed: Yes
  • Number of rechargeable batteries/batteries: 1 PCS
  • Suitable for valve-hole diameter: 11.3 mm
  • Transmission frequency: 433.92 MHz
  • Type of rechargeable battery/battery: Lithium
  • Min. pressure measuring range: 0 bar
  • Max. speed: 250 km/h
  • Min. valve angle: 12 Degree
  • Max. valve angle: 40 Degree
  • Tightening torque – screw according to manufacturer's specifications incl. tolerance: 3.3 Nm
  • Tightening torque – union nut according to manufacturer's specifications incl. tolerance: 3.3 Nm
  • Min./max. pressure measuring range: 0-8 bar
  • Max. pressure measuring range: 8 bar

Min. valve angle

Max. valve angle

Suitable for valve-hole diameter

Transmission frequency

Code

Package / Quantity

Price (AMD)

12 Degree

40 Degree

11.3 mm

433.92 MHz

x 0

Code: 0879962003

Tecnical Description

  • Min. valve angle 12 Degree
  • Max. valve angle 40 Degree
  • Suitable for valve-hole diameter 11.3 mm
  • Transmission frequency 433.92 MHz
  • Max. speed 250 km/h
  • Tightening torque – screw according to manufacturer's specifications incl. tolerance 3.3 Nm
  • Tightening torque – union nut according to manufacturer's specifications incl. tolerance 3.3 Nm
  • Min./max. pressure measuring range 0-8 bar
  • Type of rechargeable battery/battery Lithium
  • Number of rechargeable batteries/batteries 1 PCS
  • Rechargeable battery/battery permanently installed Yes
  • Max. pressure measuring range 8 bar
  • Min. pressure measuring range 0 bar
Specification

Reduced purchase cost and optimised storage

Patented ball joint design

Can be used in almost all steel and aluminium wheels

Electronic detection (ID) of an original sensor can be copied to the sens.it sensor in conjunction with iQ 50

  • No need for repeated teach-in on the vehicle in the case of complete wheels (winter tyre set)
  • Enormous time saver

Sensor can be programmed as often as required

  • Highly flexible
  • Remote programming thanks to wheels that are already fitted using iQ 50, enabling a "neutral" preparation of complete wheels
Notice

Sensor supplied without valve. For each tyre change, replace the valve and adhere to the manufacturer's specified tightening torques. Works with the programming and diagnostics tool iQ50 from WOW!

Related products

LAST VIEWED

Added to cart