Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Valve for EZ sensor® 2.0 with aluminium valve

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material of the valve: Aluminium
  • Tightening torque – union nut according to manufacturer's specifications incl. tolerance: 8 Nm
  • Suitable for: EZ-sensor 2.0 with metal valve

Max. speed

Tightening torque – screw according to manufacturer's specifications incl. tolerance

Material of the valve

Suitable for

Code

Package / Quantity

Price (AMD)

250 km/h

1.4 Nm

Aluminium

EZ-sensor 2.0 with metal valve

x 0

Code: 0879961022

Tecnical Description

  • Max. speed 250 km/h
  • Tightening torque – screw according to manufacturer's specifications incl. tolerance 1.4 Nm
  • Material of the valve Aluminium
  • Suitable for EZ-sensor 2.0 with metal valve
  • Tightening torque – union nut according to manufacturer's specifications incl. tolerance 8 Nm

300 km/h

0 Nm

Aluminium

EZ-sensor 2.0 with metal valve

x 0

Code: 0879961023

Tecnical Description

  • Max. speed 300 km/h
  • Tightening torque – screw according to manufacturer's specifications incl. tolerance 0 Nm
  • Material of the valve Aluminium
  • Suitable for EZ-sensor 2.0 with metal valve
  • Tightening torque – union nut according to manufacturer's specifications incl. tolerance 8 Nm

Related products

LAST VIEWED

Added to cart