Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xValve for EZ sensor® 2.0 with aluminium valve
Code: 0879961022
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Material of the valve | Aluminium |
Suitable for | EZ-sensor 2.0 with metal valve |
Max. speed | 250 km/h |
Tightening torque u2013 screw according to manufacturer's specifications incl. tolerance | 1.4 Nm |
Tightening torque u2013 union nut according to manufacturer's specifications incl. tolerance | 8 Nm |
LAST VIEWED