Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hsco spot weld drill bit

Log in to see price

+374(0) 60 708807

Tecnical Description

Diameter

Length

Chip flute length

Shank diameter

Code

Package / Quantity

Price (AMD)

6 mm

66 mm

28 mm

6 mm

x 1

Code: 0710006

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 66 mm
  • Diameter 6 mm
  • Chip flute length 28 mm
  • Shank diameter 6 mm

8 mm

79 mm

37 mm

8 mm

x 1

Code: 0710008

Product information

Catalogue page as PDF 1

Tecnical Description

  • Shank diameter 8 mm
  • Diameter 8 mm
  • Chip flute length 37 mm
  • Length 79 mm

The economical standard spot weld drill bit for loosening spot welds with hand-held drills on conventional bodywork panels up to 850 N/mm² strength on all kinds of vehicles.

Extra stable tip geometry for difficult drilling conditions with all common hand drills

Optimised tip geometry for longer service life compared to conventional spot weld drills

Excellent centring of the drill bit on the spot weld and precise bores

115° centring point

Burr-free drilling

180° tip angle on the trimming corners

Notice

  • Not for use in pneumatic machines (e.g. Vario drill, Spitznagel etc.)
  • Do not use in drills with an impact chuck or spindles

Related products

Added to cart