Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Double nipple for compressed air with cone

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Brass

Pneumatic connection

Width across flats

Length

Material

Code

Package / Quantity

Price (AMD)

G 1/2 inch ET

24 mm

30 mm

Brass

x 0

Code: 069961212

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Pneumatic connection G 1/2 inch ET
  • Width across flats 24 mm
  • Length 30 mm
  • Material Brass

G 1/4 inch ET

17 mm

23 mm

Brass

x 0

Code: 069961414

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 17 mm
  • Length 23 mm
  • Pneumatic connection G 1/4 inch ET
  • Material Brass

G 3/8 inch ET

19 mm

25 mm

Brass

x 0

Code: 069963838

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Pneumatic connection G 3/8 inch ET
  • Width across flats 19 mm
  • Length 25 mm
  • Material Brass

G 1/4 inch x G 3/8 inch ET

19 mm

24 mm

Brass

x 0

Code: 0699638381

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Pneumatic connection G 1/4 inch x G 3/8 inch ET
  • Width across flats 19 mm
  • Length 24 mm
  • Material Brass

G 1/8 inch x G 1/4 inch ET

17 mm

21 mm

Brass

x 0

Code: 0699614141

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Pneumatic connection G 1/8 inch x G 1/4 inch ET
  • Width across flats 17 mm
  • Length 21 mm
  • Material Brass

Brass

Related products

LAST VIEWED

Added to cart