Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
16 mm strapping system Spannfix
+374(0) 60 708807
Tecnical Description
Width of band
Material of the clamp band
Length of tape
Number of strap clips
Code
Package / Quantity
Price (AMD)
Code: 0899713000
Catalogue page as PDF 1
Tecnical Description
Compact system
Quick and simple to use
Five times lighter than steel strapping
Also ideal for use on the go
Simple securing by hand or using the tensioner
Resistant to UV and weathering
Largely resistant to chemicals
Does not cause pressure points, scratches or rust spots
Strapping is gentle on products
Strapping and clips can be used multiple times
Excellent value for money
No sharp edges
Notice
Impact loads may require a larger number of strapping turns.
When lashing bundled goods on a loading surface, non-slip mats and lashing belts are required in order to properly secure loads.
Related products