Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

VDO tyre pressure control system sensor

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Suitable for valve-hole diameter: 11.3 mm
  • Transmission frequency: 433.92 MHz
  • Type of rechargeable battery/battery: Lithium
  • Suitable for rim type: Aluminium, Steel
  • Rechargeable battery/battery designation: Round cell
  • Sensor manufacturer: VDO
  • Tightening torque – union nut according to manufacturer's specifications incl. tolerance: 6 Nm
  • Manufacturer article number: VDO S180014730Z
  • Schrader comparison number: 65646-67/4040

Sensor manufacturer

Suitable for rim type

Manufacturer article number

Schrader comparison number

Code

Package / Quantity

Price (AMD)

VDO

Aluminium, Steel

VDO S180014730Z

65646-67/4040

x 0

Code: 0879950012

Product information

Catalogue page as PDF 1

Tecnical Description

  • Sensor manufacturer VDO
  • Suitable for rim type Aluminium, Steel
  • Manufacturer article number VDO S180014730Z
  • Schrader comparison number 65646-67/4040
  • Suitable for valve-hole diameter 11.3 mm
  • Tightening torque – union nut according to manufacturer's specifications incl. tolerance 6 Nm
  • Transmission frequency 433.92 MHz
  • Rechargeable battery/battery designation Round cell
  • Type of rechargeable battery/battery Lithium

Related products

LAST VIEWED

Added to cart