Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Base plate for number plate holder Classic

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Plastic
  • Colour: Black
  • Height: 124 mm
  • Version: Base plate

Suitable for number-plate size

Width

Version

Height

Code

Package / Quantity

Price (AMD)

520 x 110 mm

525 mm

Base plate

124 mm

x 0

Code: 0826100

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for number-plate size 520 x 110 mm
  • Width 525 mm
  • Version Base plate
  • Height 124 mm
  • Material Plastic
  • Colour Black

460 x 110 mm

470 mm

Base plate

124 mm

x 0

Code: 0826300

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for number-plate size 460 x 110 mm
  • Width 470 mm
  • Version Base plate
  • Height 124 mm
  • Material Plastic
  • Colour Black

490 x 110 mm

496 mm

Base plate

124 mm

x 0

Code: 0826505

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for number-plate size 490 x 110 mm
  • Width 496 mm
  • Version Base plate
  • Height 124 mm
  • Material Plastic
  • Colour Black
Specification

Easy to use

Robust design

Highly stable and durable

Related products

LAST VIEWED

Added to cart