Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Base plate for number plate holder Twin-Fixx

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Suitable for number-plate size: 520 x 110 mm
  • Colour: Red
  • Material: Polypropylene - PP
  • Width: 530 mm
  • Height: 136 mm
  • Version: Base plate

Version

Suitable for number-plate size

Height

Width

Code

Package / Quantity

Price (AMD)

Base plate

520 x 110 mm

136 mm

530 mm

x 1

Code: 08240100

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Base plate
  • Suitable for number-plate size 520 x 110 mm
  • Height 136 mm
  • Width 530 mm
  • Material Polypropylene - PP
  • Colour Red
Specification

Harmonious and appealing design

Also fits rounded vehicle contours

Easy to use

Robust design

Highly stable and durable

Notice

Rattling noises and damage to the vehicle are permanently avoided, as both the inserted number plate and the Twin-Fixx are cushioned against the vehicle body.

Related products

LAST VIEWED

Added to cart