Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Pine tree clip Type 1

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

Min./max. drill hole diameter

Min./max. attachment thickness

Head diameter

Head height

Code

Package / Quantity

Price (AMD)

8-8,5 mm

3-14 mm

20 mm

2.75 mm

x 0

Code: 0501105601

Tecnical Description

  • Min./max. drill hole diameter 8-8,5 mm
  • Min./max. attachment thickness 3-14 mm
  • Head diameter 20 mm
  • Head height 2.75 mm

7,9-8,1 mm

3-7 mm

20 mm

2.75 mm

x 0

Code: 0501104105

Tecnical Description

  • Min./max. drill hole diameter 7,9-8,1 mm
  • Min./max. attachment thickness 3-7 mm
  • Head diameter 20 mm
  • Head height 2.75 mm

7-7,2 mm

7,5-22,5 mm

30 mm

4 mm

x 0

Code: 0500132300

Tecnical Description

  • Min./max. drill hole diameter 7-7,2 mm
  • Min./max. attachment thickness 7,5-22,5 mm
  • Head diameter 30 mm
  • Head height 4 mm

7,2-7,6 mm

2,5-5 mm

14 mm

2 mm

x 0

Code: 05004029

Tecnical Description

  • Min./max. drill hole diameter 7,2-7,6 mm
  • Min./max. attachment thickness 2,5-5 mm
  • Head diameter 14 mm
  • Head height 2 mm

6-6,2 mm

3,5-11 mm

17 mm

3 mm

x 0

Code: 0500132170

Tecnical Description

  • Min./max. drill hole diameter 6-6,2 mm
  • Min./max. attachment thickness 3,5-11 mm
  • Head diameter 17 mm
  • Head height 3 mm

9-9 mm

5,5-19,5 mm

24 mm

4 mm

x 0

Code: 050013203

Tecnical Description

  • Min./max. drill hole diameter 9-9 mm
  • Min./max. attachment thickness 5,5-19,5 mm
  • Head diameter 24 mm
  • Head height 4 mm

6-6 mm

3-12 mm

15 mm

2 mm

x 0

Code: 0501106201

Tecnical Description

  • Min./max. drill hole diameter 6-6 mm
  • Min./max. attachment thickness 3-12 mm
  • Head diameter 15 mm
  • Head height 2 mm

6,7-6,7 mm

0,7-9 mm

20 mm

2.2 mm

x 0

Code: 0501167003

Tecnical Description

  • Min./max. drill hole diameter 6,7-6,7 mm
  • Min./max. attachment thickness 0,7-9 mm
  • Head diameter 20 mm
  • Head height 2.2 mm

10,2-10,7 mm

0,6-5 mm

35 mm

4 mm

x 0

Code: 0501167002

Tecnical Description

  • Min./max. drill hole diameter 10,2-10,7 mm
  • Min./max. attachment thickness 0,6-5 mm
  • Head diameter 35 mm
  • Head height 4 mm

9,5-9,7 mm

1,5-17 mm

22 mm

5.5 mm

x 0

Code: 0500132200

Tecnical Description

  • Min./max. drill hole diameter 9,5-9,7 mm
  • Min./max. attachment thickness 1,5-17 mm
  • Head diameter 22 mm
  • Head height 5.5 mm
Specification

Cost-saving and time-saving

Quick and easy press-in assembly

Sits securely in the component

Related products

LAST VIEWED

Added to cart