Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Pine tree clip Type 4

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Type of vehicle: Universal

Min./max. drill hole diameter

Min./max. attachment thickness

Head diameter

Head height

Code

Package / Quantity

Price (AMD)

7-7,2 mm

3-7 mm

14 mm

1.6 mm

x 0

Code: 05009396

Tecnical Description

  • Min./max. drill hole diameter 7-7,2 mm
  • Min./max. attachment thickness 3-7 mm
  • Head diameter 14 mm
  • Head height 1.6 mm
  • Type of vehicle Universal

7,2-7,6 mm

2,5-5 mm

14 mm

2 mm

x 0

Code: 05009395

Tecnical Description

  • Min./max. drill hole diameter 7,2-7,6 mm
  • Min./max. attachment thickness 2,5-5 mm
  • Head diameter 14 mm
  • Head height 2 mm
  • Type of vehicle Universal

6,5-6,5 mm

3,5-11 mm

14 mm

2 mm

x 0

Code: 0501103077

Tecnical Description

  • Min./max. drill hole diameter 6,5-6,5 mm
  • Min./max. attachment thickness 3,5-11 mm
  • Head diameter 14 mm
  • Head height 2 mm
  • Type of vehicle Universal

7-7,4 mm

0,7-11 mm

18 mm

2 mm

x 0

Code: 05009405

Tecnical Description

  • Min./max. drill hole diameter 7-7,4 mm
  • Min./max. attachment thickness 0,7-11 mm
  • Head diameter 18 mm
  • Head height 2 mm
  • Type of vehicle Universal

7-7,5 mm

2-17 mm

14 mm

2 mm

x 0

Code: 0501105121

Tecnical Description

  • Min./max. drill hole diameter 7-7,5 mm
  • Min./max. attachment thickness 2-17 mm
  • Head diameter 14 mm
  • Head height 2 mm
  • Type of vehicle Universal

7,9-8,1 mm

2-8,5 mm

18 mm

2 mm

x 0

Code: 0500785016

Tecnical Description

  • Min./max. drill hole diameter 7,9-8,1 mm
  • Min./max. attachment thickness 2-8,5 mm
  • Head diameter 18 mm
  • Head height 2 mm
  • Type of vehicle Universal

6-6 mm

1,5-8 mm

13 mm

2.5 mm

x 0

Code: 0500785055

Tecnical Description

  • Min./max. drill hole diameter 6-6 mm
  • Min./max. attachment thickness 1,5-8 mm
  • Head diameter 13 mm
  • Head height 2.5 mm
  • Type of vehicle Universal

7-7 mm

3,5-14,5 mm

16 mm

2 mm

x 0

Code: 0501106066

Tecnical Description

  • Min./max. drill hole diameter 7-7 mm
  • Min./max. attachment thickness 3,5-14,5 mm
  • Head diameter 16 mm
  • Head height 2 mm
  • Type of vehicle Universal

6,5-6,5 mm

12.5 mm

1.8 mm

x 0

Code: 05006829

Tecnical Description

  • Min./max. drill hole diameter 6,5-6,5 mm
  • Min./max. attachment thickness
  • Head diameter 12.5 mm
  • Head height 1.8 mm
  • Type of vehicle Universal
Specification

Cost-saving and time-saving

Quick and easy press-in assembly

Sits securely in the component

Related products

LAST VIEWED

Added to cart