Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Clip-on panel holder

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Aluminium
  • Surface: Anodised
  • Colour: Silver F1

Mounting option

Material

Surface

Code

Package / Quantity

Price (AMD)

Wall installation

Aluminium

Anodised

x 0

Code: 0687914360

Tecnical Description

  • Mounting option Wall installation
  • Material Aluminium
  • Surface Anodised
  • Colour Silver F1

Ceiling installation

Aluminium

Anodised

x 0

Code: 0687914361

Tecnical Description

  • Mounting option Ceiling installation
  • Material Aluminium
  • Surface Anodised
  • Colour Silver F1
Specification

Material: Anodised aluminium F1 (silver-coloured)

Included in delivery:

  • 1 x clip-on panel holder
  • 1 x threaded pin DIN 916 M 4 x 10 mm
  • 1 x driver guide
Notice

One clip holder is recommended for each mounting point on the guide rail.

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart