Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Pine tree clip Type 9

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Black
  • Type of vehicle: Universal

Min./max. drill hole diameter

Min./max. attachment thickness

Head diameter

Head height

Code

Package / Quantity

Price (AMD)

6,5-6,5 mm

6-18 mm

15 mm

2 mm

x 0

Code: 050001158

Tecnical Description

  • Min./max. drill hole diameter 6,5-6,5 mm
  • Min./max. attachment thickness 6-18 mm
  • Head diameter 15 mm
  • Head height 2 mm
  • Colour Black
  • Type of vehicle Universal

6,5-6,5 mm

3-12 mm

15 mm

2 mm

x 50

Code: 0500025206

Tecnical Description

  • Min./max. drill hole diameter 6,5-6,5 mm
  • Min./max. attachment thickness 3-12 mm
  • Head diameter 15 mm
  • Head height 2 mm
  • Colour Black
  • Type of vehicle Universal

8-8 mm

3,5-11 mm

16 mm

2 mm

x 0

Code: 0500025205

Tecnical Description

  • Min./max. drill hole diameter 8-8 mm
  • Min./max. attachment thickness 3,5-11 mm
  • Head diameter 16 mm
  • Head height 2 mm
  • Colour Black
  • Type of vehicle Universal

9-9 mm

4-16 mm

22 mm

2.5 mm

x 0

Code: 050013347

Tecnical Description

  • Min./max. drill hole diameter 9-9 mm
  • Min./max. attachment thickness 4-16 mm
  • Head diameter 22 mm
  • Head height 2.5 mm
  • Colour Black
  • Type of vehicle Universal
Specification

Cost-saving and time-saving

Quick and easy press-in assembly

Sits securely in the component

Related products

LAST VIEWED

Added to cart