Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Repair hose line, NBR/CR

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Black
  • Min. temperature conditions: -35 °C
  • Max. temperature conditions: 90 °C
  • Max. working pressure: 10 bar
  • Testing pressure: 20 bar

Internal diameter

Outer diameter

Length

Code

Package / Quantity

Price (AMD)

5.5 mm

11.5 mm

15 m

x 0

Code: 0895505530

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 5.5 mm
  • Outer diameter 11.5 mm
  • Length 15 m
  • Colour Black
  • Min. temperature conditions -35 °C
  • Max. temperature conditions 90 °C
  • Max. working pressure 10 bar
  • Testing pressure 20 bar

4.5 mm

10.5 mm

15 m

x 0

Code: 0895504530

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 4.5 mm
  • Outer diameter 10.5 mm
  • Length 15 m
  • Colour Black
  • Min. temperature conditions -35 °C
  • Max. temperature conditions 90 °C
  • Max. working pressure 10 bar
  • Testing pressure 20 bar

3.5 mm

9.5 mm

15 m

x 0

Code: 0895503530

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 3.5 mm
  • Outer diameter 9.5 mm
  • Length 15 m
  • Colour Black
  • Min. temperature conditions -35 °C
  • Max. temperature conditions 90 °C
  • Max. working pressure 10 bar
  • Testing pressure 20 bar

7.5 mm

13.5 mm

10 m

x 0

Code: 0895507530

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 7.5 mm
  • Outer diameter 13.5 mm
  • Length 10 m
  • Colour Black
  • Min. temperature conditions -35 °C
  • Max. temperature conditions 90 °C
  • Max. working pressure 10 bar
  • Testing pressure 20 bar

8 mm

14 mm

10 m

x 0

Code: 0895508030

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 8 mm
  • Outer diameter 14 mm
  • Length 10 m
  • Colour Black
  • Min. temperature conditions -35 °C
  • Max. temperature conditions 90 °C
  • Max. working pressure 10 bar
  • Testing pressure 20 bar

9 mm

15 mm

10 m

x 0

Code: 0895509030

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 9 mm
  • Outer diameter 15 mm
  • Length 10 m
  • Colour Black
  • Min. temperature conditions -35 °C
  • Max. temperature conditions 90 °C
  • Max. working pressure 10 bar
  • Testing pressure 20 bar

9.3 mm

15.3 mm

10 m

x 0

Code: 0895509330

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 9.3 mm
  • Outer diameter 15.3 mm
  • Length 10 m
  • Colour Black
  • Min. temperature conditions -35 °C
  • Max. temperature conditions 90 °C
  • Max. working pressure 10 bar
  • Testing pressure 20 bar

10 mm

16 mm

5 m

x 0

Code: 0895501030

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 10 mm
  • Outer diameter 16 mm
  • Length 5 m
  • Colour Black
  • Min. temperature conditions -35 °C
  • Max. temperature conditions 90 °C
  • Max. working pressure 10 bar
  • Testing pressure 20 bar

11.5 mm

18.5 mm

5 m

x 0

Code: 0895501135

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 11.5 mm
  • Outer diameter 18.5 mm
  • Length 5 m
  • Colour Black
  • Min. temperature conditions -35 °C
  • Max. temperature conditions 90 °C
  • Max. working pressure 10 bar
  • Testing pressure 20 bar

12 mm

19 mm

5 m

x 0

Code: 0895501235

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 12 mm
  • Outer diameter 19 mm
  • Length 5 m
  • Colour Black
  • Min. temperature conditions -35 °C
  • Max. temperature conditions 90 °C
  • Max. working pressure 10 bar
  • Testing pressure 20 bar

Code: 0895501440

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 14 mm
  • Outer diameter 22 mm
  • Length 5 m
  • Colour Black
  • Min. temperature conditions -35 °C
  • Max. temperature conditions 90 °C
  • Max. working pressure 10 bar
  • Testing pressure 20 bar

Code: 0895507330

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 7.3 mm
  • Outer diameter 13.3 mm
  • Length 10 m
  • Colour Black
  • Min. temperature conditions -35 °C
  • Max. temperature conditions 90 °C
  • Max. working pressure 10 bar
  • Testing pressure 20 bar

Code: 0895504030

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 4 mm
  • Outer diameter 10 mm
  • Length 15 m
  • Colour Black
  • Min. temperature conditions -35 °C
  • Max. temperature conditions 90 °C
  • Max. working pressure 10 bar
  • Testing pressure 20 bar
Specification
  • Material: NBR/CR
  • Medium permeation of fuel vapours
  • Oil and acid-resistant outer elastomer layer for protection against abrasion, ozone and weathering
  • Medium heat resistance
  • Complies with EU End-of-life Vehicles Directive
  • Flexible
Notice

Due to the addition of renewable raw materials in commercially available petrol and diesel fuels and increasingly high operating temperature ranges, Type 2A hoses are not recommended for use in fuel-carrying applications in motor vehicles. Observe the manufacturer's specifications.

Please note that the manufacturer's specifications must be complied with with regard to the operating temperature for high-performance engines subject to high temperatures.

For production-related reasons, the hoses are not always delivered in one piece. For 15 m max. 3 pieces, for 10 m max. 2 pieces.

Not suitable:

  • For use in fuel-carrying applications
  • For use in fuel tanks
  • For gear and engine oils

Related products

LAST VIEWED

Added to cart