Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Repair hose line, NBR/textile

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Black
  • Max. temperature conditions: 70 °C
  • Max. working pressure: 10 bar
  • Testing pressure: 20 bar
  • Min. temperature conditions: -20 °C
  • Material of inner core layer: Synthetic rubber NBR
  • Material of the outer weave: Rubber/meshwork

Internal diameter

Outer diameter

Length

Code

Package / Quantity

Price (AMD)

4.5 mm

9.5 mm

15 m

x 0

Code: 08958145

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 4.5 mm
  • Outer diameter 9.5 mm
  • Length 15 m
  • Colour Black
  • Min. temperature conditions -20 °C
  • Max. temperature conditions 70 °C
  • Material of inner core layer Synthetic rubber NBR
  • Material of the outer weave Rubber/meshwork
  • Max. working pressure 10 bar
  • Testing pressure 20 bar

5 mm

10 mm

15 m

x 0

Code: 08958150

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 5 mm
  • Outer diameter 10 mm
  • Length 15 m
  • Colour Black
  • Min. temperature conditions -20 °C
  • Max. temperature conditions 70 °C
  • Material of inner core layer Synthetic rubber NBR
  • Material of the outer weave Rubber/meshwork
  • Max. working pressure 10 bar
  • Testing pressure 20 bar

5.5 mm

10.5 mm

15 m

x 0

Code: 08958155

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 5.5 mm
  • Outer diameter 10.5 mm
  • Length 15 m
  • Colour Black
  • Min. temperature conditions -20 °C
  • Max. temperature conditions 70 °C
  • Material of inner core layer Synthetic rubber NBR
  • Material of the outer weave Rubber/meshwork
  • Max. working pressure 10 bar
  • Testing pressure 20 bar

7 mm

12 mm

15 m

x 0

Code: 08958170

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 7 mm
  • Outer diameter 12 mm
  • Length 15 m
  • Colour Black
  • Min. temperature conditions -20 °C
  • Max. temperature conditions 70 °C
  • Material of inner core layer Synthetic rubber NBR
  • Material of the outer weave Rubber/meshwork
  • Max. working pressure 10 bar
  • Testing pressure 20 bar

7.5 mm

12.5 mm

15 m

x 0

Code: 08958175

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 7.5 mm
  • Outer diameter 12.5 mm
  • Length 15 m
  • Colour Black
  • Min. temperature conditions -20 °C
  • Max. temperature conditions 70 °C
  • Material of inner core layer Synthetic rubber NBR
  • Material of the outer weave Rubber/meshwork
  • Max. working pressure 10 bar
  • Testing pressure 20 bar

9 mm

15 mm

10 m

x 0

Code: 0895895151

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 9 mm
  • Outer diameter 15 mm
  • Length 10 m
  • Colour Black
  • Min. temperature conditions -20 °C
  • Max. temperature conditions 70 °C
  • Material of inner core layer Synthetic rubber NBR
  • Material of the outer weave Rubber/meshwork
  • Max. working pressure 10 bar
  • Testing pressure 20 bar

3.5 mm

7.5 mm

15 m

x 0

Code: 08958135

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 3.5 mm
  • Outer diameter 7.5 mm
  • Length 15 m
  • Colour Black
  • Min. temperature conditions -20 °C
  • Max. temperature conditions 70 °C
  • Material of inner core layer Synthetic rubber NBR
  • Material of the outer weave Rubber/meshwork
  • Max. working pressure 10 bar
  • Testing pressure 20 bar

3.2 mm

7 mm

15 m

x 0

Code: 08958132

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 3.2 mm
  • Outer diameter 7 mm
  • Length 15 m
  • Colour Black
  • Min. temperature conditions -20 °C
  • Max. temperature conditions 70 °C
  • Material of inner core layer Synthetic rubber NBR
  • Material of the outer weave Rubber/meshwork
  • Max. working pressure 10 bar
  • Testing pressure 20 bar

9 mm

14 mm

10 m

x 0

Code: 08958190

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 9 mm
  • Outer diameter 14 mm
  • Length 10 m
  • Colour Black
  • Min. temperature conditions -20 °C
  • Max. temperature conditions 70 °C
  • Material of inner core layer Synthetic rubber NBR
  • Material of the outer weave Rubber/meshwork
  • Max. working pressure 10 bar
  • Testing pressure 20 bar
Specification
  • On coil for ORSY 10 roll-off system
  • Hose made from synthetic rubber (NBR) with vulcanised-on outer twine braiding
  • Limited heat resistance
  • Flexible
  • Complies with EU End-of-life Vehicles Directive
Notice

Please note that the manufacturer's specifications must be complied with with regard to the operating temperature for high-performance engines subject to high temperatures.

Not suitable:

  • For use in fuel-carrying motor vehicle applications
  • For use in fuel tanks
  • For gear and engine oils

Related products

LAST VIEWED

Added to cart