Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Vacuum hose

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Min. temperature conditions: -35 °C
  • Max. temperature conditions: 110 °C

Internal diameter

Outer diameter

Length

Code

Package / Quantity

Price (AMD)

2.5 mm

6 mm

10 m

x 0

Code: 089582330

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 2.5 mm
  • Outer diameter 6 mm
  • Colour Black
  • Length 10 m
  • Min. temperature conditions -35 °C
  • Max. temperature conditions 110 °C

3.3 mm

6.8 mm

10 m

x 0

Code: 089582331

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 3.3 mm
  • Outer diameter 6.8 mm
  • Colour Black
  • Length 10 m
  • Min. temperature conditions -35 °C
  • Max. temperature conditions 110 °C

3.5 mm

8 mm

15 m

x 0

Code: 08958235

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 3.5 mm
  • Outer diameter 8 mm
  • Colour Black
  • Length 15 m
  • Min. temperature conditions -35 °C
  • Max. temperature conditions 110 °C

5 mm

10 mm

10 m

x 0

Code: 08958237

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 5 mm
  • Outer diameter 10 mm
  • Colour Black
  • Length 10 m
  • Min. temperature conditions -35 °C
  • Max. temperature conditions 110 °C

3.7 mm

6.5 mm

10 m

x 0

Code: 08958236

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 3.7 mm
  • Outer diameter 6.5 mm
  • Colour Black
  • Length 10 m
  • Min. temperature conditions -35 °C
  • Max. temperature conditions 110 °C

4.5 mm

9 mm

10 m

x 0

Code: 089582454

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 4.5 mm
  • Outer diameter 9 mm
  • Colour Black/red
  • Length 10 m
  • Min. temperature conditions -35 °C
  • Max. temperature conditions 110 °C

3.5 mm

7.5 mm

10 m

x 0

Code: 089581351

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 3.5 mm
  • Outer diameter 7.5 mm
  • Colour Grey
  • Length 10 m
  • Min. temperature conditions -35 °C
  • Max. temperature conditions 110 °C
Specification

Made from synthetic rubber

Material: ECO

Resistant to fuel vapours, oil, diesel (without bio-additives) and ozone

Short-term peak temperature of up to max. +150u00b0C

Stored on coil for ORSY10 dispenser system

Notice

Not suitable as diesel return line or as fuel-carrying hose or pressure hose! Must not be used as an oil or diesel line!

Related products

LAST VIEWED

Added to cart