Contour light with short lamp arm 12V/24V
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Version
Lamp type
Colour of light
Cable connection
Code
Package / Quantity
Price (AMD)
Code: 081242 40
Tecnical Description
Double-chamber system (double protection for bulb)
Protects the contact area from the ingress of moisture in the event of damage to the lens
Ultrasonically welded lenses
Flexible lamp arm
Attachment hole interval compatible with all popular types
No drilling
inc. 24V bulb fitting
Related products