Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
LED contour light with 60° lamp arm 24V
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Version
Lamp type
Colour of light
Cable connection
Code
Package / Quantity
Price (AMD)
Code: 081242 203
Tecnical Description
Fully PUR-coated LED unit
Protects the contact area from the ingress of moisture in the event of damage to the lens.
Flexible lamp arm made from heat-resistant rubber material
White side marked with "White" inscription on lens.
The lens unit LED also fits the contour lights 081242 20, 081242 30 and 081242 40.
Related products
LAST VIEWED