Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

LED contour/tail light 12V/24V

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • IP protection class: IP 69K
  • Form: Round
  • Lamp type: LED
  • Cable connection: With cable
  • Approval mark: ADR, ECE
  • Cable length: 0.5 m
  • Min./max. nominal voltage: 12 / 24 V/DC
  • Version: Direct mounting
  • Power rating: 2.5 W
  • Diameter: 27.1 mm
  • Height: 16.4 mm

Colour of light

Version

Lamp type

Code

Package / Quantity

Price (AMD)

Red

Direct mounting

LED

x 0

Code: 081242 465

Tecnical Description

  • Colour of light Red
  • Version Direct mounting
  • Form Round
  • Lamp type LED
  • Cable connection With cable
  • Cable length 0.5 m
  • Min./max. nominal voltage 12 / 24 V/DC
  • Power rating 2.5 W
  • Diameter 27.1 mm
  • Height 16.4 mm
  • Approval mark ADR, ECE
  • IP protection class IP 69K

White

Direct mounting

LED

x 0

Code: 081242 466

Tecnical Description

  • Colour of light White
  • Version Direct mounting
  • Form Round
  • Lamp type LED
  • Cable connection With cable
  • Cable length 0.5 m
  • Min./max. nominal voltage 12 / 24 V/DC
  • Power rating 2.5 W
  • Diameter 27.1 mm
  • Height 16.4 mm
  • Approval mark ADR, ECE
  • IP protection class IP 69K
Specification

Extremely small design

Watertight

Thanks to sealed cable

Rapid and flexible attachment

Thanks to high-quality adhesive film

Notice

Bonding surface must be clean and free of oil and grease

Related products

LAST VIEWED

Added to cart