Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Top adapter

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Brass

Version

Suitable for

Material

Code

Package / Quantity

Price (AMD)

Round head

Round profiles, diameter 27 mm

Brass

x 0

Code: 0880500271

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Round head
  • Suitable for Round profiles, diameter 27 mm
  • Material Brass

Round head

Round profiles, diameter 34 mm

Brass

x 0

Code: 0880500341

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Round head
  • Suitable for Round profiles, diameter 34 mm
  • Material Brass

Head with top

Round profiles, diameter 34 mm

Brass

x 0

Code: 0880500342

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Head with top
  • Suitable for Round profiles, diameter 34 mm
  • Material Brass

Related products

LAST VIEWED

Added to cart