Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Tin stick

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Wood

Length

Height

Width

Product weight (per item)

Code

Package / Quantity

Price (AMD)

360 mm

35 mm

25 mm

124 g

x 1

Code: 0899482

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 360 mm
  • Height 35 mm
  • Width 25 mm
  • Product weight (per item) 124 g
  • Material Wood

183 mm

37.5 mm

38.5 mm

86 g

x 0

Code: 0899480

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 183 mm
  • Height 37.5 mm
  • Width 38.5 mm
  • Product weight (per item) 86 g
  • Material Wood

250 mm

12.5 mm

20 mm

43 g

x 0

Code: 0899481

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 250 mm
  • Height 12.5 mm
  • Width 20 mm
  • Product weight (per item) 43 g
  • Material Wood

Related products

LAST VIEWED

Added to cart