Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Amo® III spacing assembly screw 7.5 type 3 half round head
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Length
Thread diameter
Internal drive
Material
Code
Package / Quantity
Price (AMD)
Code: 0234330102
Tecnical Description
Code: 0234330122
Tecnical Description
Code: 0234330112
Tecnical Description
Code: 0234330132
Tecnical Description
Code: 023433052
Tecnical Description
Code: 023433072
Tecnical Description
Code: 023433062
Tecnical Description
Code: 023433092
Tecnical Description
Code: 023433082
Tecnical Description
Code: 0234330212
Tecnical Description
Code: 0234330182
Tecnical Description
Code: 023433042
Tecnical Description
Code: 023433032
Tecnical Description
Code: 0234330152
Tecnical Description
Information for use
Guidelines for planning and executing the installation of windows and exterior doors, 2010 edition
Art. no. 5995000000:
The fixture must safely transfer all standard forces affecting the window to the structure and the foundation. The total load must therefore be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion.
Window walls according to former DIN 18056 standard or elements with a surface greater than 9 mu00b2 and accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4
The DIN 18056 standard applied to window walls with a minimum surface area of 9 mu00b2 and a minimum side length of 2 m on the shortest side. Anchors with a general construction permit or European Technical Approval or with individual approval should be used for this application. Similarly, only anchors with a general construction permit or European Technical Approval or with individual approval must be used to attach accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4.
Other information
It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties). Accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO III screw if appropriate individual approval has been obtained before installation starts.
Align window frames using alignment clamps or Amo Bag
Screw length = frame width + distance + screw-in depth (see also 55.2 Amo III 11.5 mm)
Related products