Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

AMO® III spacing assembly screw 7.5 A2 type 2 cylinder head 8.0 mm

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Thread diameter: 7.5 mm
  • Internal drive: AW30
  • Head diameter: 8 mm
  • Material: Stainless steel A2

Length

Thread diameter

Internal drive

Material

Code

Package / Quantity

Price (AMD)

132 mm

7.5 mm

AW30

Stainless steel A2

x 0

Code: 0239230132

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 132 mm
  • Thread diameter 7.5 mm
  • Internal drive AW30
  • Material Stainless steel A2
  • Head diameter 8 mm

182 mm

7.5 mm

AW30

Stainless steel A2

x 0

Code: 0239230182

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 182 mm
  • Thread diameter 7.5 mm
  • Internal drive AW30
  • Material Stainless steel A2
  • Head diameter 8 mm

112 mm

7.5 mm

AW30

Stainless steel A2

x 0

Code: 0239230112

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 112 mm
  • Thread diameter 7.5 mm
  • Internal drive AW30
  • Material Stainless steel A2
  • Head diameter 8 mm

152 mm

7.5 mm

AW30

Stainless steel A2

x 0

Code: 0239230152

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 152 mm
  • Thread diameter 7.5 mm
  • Internal drive AW30
  • Material Stainless steel A2
  • Head diameter 8 mm
Specification
  • Positive-locking, removable anchorage with no expansion pressure
  • Saves time u2014 no anchors required
  • Short installation times, as no tools are required for insertion
  • AW drive for longer bit service life, improved power transmission and no ejection forces
  • Push-through installation
  • Immediate load-bearing capacity u2014 no waiting after insertion
  • Positive locking for high load-bearing capacity
  • Removable
  • Virtually no expansion forces on insertion
Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick).

Related products

Added to cart