Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Sheet metal nut Type 1

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Form: A
  • Material: Spring steel CK 67

Suitable for screw

Min./max. attachment thickness

Length

Width

Code

Package / Quantity

Price (AMD)

Diameter 4.2 mm

1,2-2 mm

12.7 mm

11 mm

x 0

Code: 050011667

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Suitable for screw Diameter 4.2 mm
  • Min./max. attachment thickness 1,2-2 mm
  • Length 12.7 mm
  • Width 11 mm
  • Form A
  • Material Spring steel CK 67

Diameter 5.5 mm

1,25-2 mm

20.8 mm

13 mm

x 0

Code: 050011577

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for screw Diameter 5.5 mm
  • Min./max. attachment thickness 1,25-2 mm
  • Length 20.8 mm
  • Width 13 mm
  • Form A
  • Material Spring steel CK 67

Diameter 4.8 mm

2,5-3,5 mm

16.5 mm

11.5 mm

x 0

Code: 0501105073

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for screw Diameter 4.8 mm
  • Min./max. attachment thickness 2,5-3,5 mm
  • Length 16.5 mm
  • Width 11.5 mm
  • Form A
  • Material Spring steel CK 67

Diameter 6.3 mm

3-4 mm

23.7 mm

16 mm

x 0

Code: 0501103020

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for screw Diameter 6.3 mm
  • Min./max. attachment thickness 3-4 mm
  • Length 23.7 mm
  • Width 16 mm
  • Form A
  • Material Spring steel CK 67

Diameter 4.8 mm

0,7-2 mm

16 mm

14.5 mm

x 0

Code: 050011365

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for screw Diameter 4.8 mm
  • Min./max. attachment thickness 0,7-2 mm
  • Length 16 mm
  • Width 14.5 mm
  • Form A
  • Material Spring steel CK 67

Diameter 4.2 mm

0,5-1,7 mm

16.5 mm

11 mm

x 0

Code: 050011362

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Suitable for screw Diameter 4.2 mm
  • Min./max. attachment thickness 0,5-1,7 mm
  • Length 16.5 mm
  • Width 11 mm
  • Form A
  • Material Spring steel CK 67

Diameter 6.3 mm

0,85-1,7 mm

16.8 mm

16 mm

x 0

Code: 050011404

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for screw Diameter 6.3 mm
  • Min./max. attachment thickness 0,85-1,7 mm
  • Length 16.8 mm
  • Width 16 mm
  • Form A
  • Material Spring steel CK 67

Diameter 6.3 mm

0,7-1,5 mm

24.8 mm

16 mm

x 0

Code: 050011427

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for screw Diameter 6.3 mm
  • Min./max. attachment thickness 0,7-1,5 mm
  • Length 24.8 mm
  • Width 16 mm
  • Form A
  • Material Spring steel CK 67

Diameter 4.8 mm

0,5-1,7 mm

16.5 mm

11 mm

x 0

Code: 050011522

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Suitable for screw Diameter 4.8 mm
  • Min./max. attachment thickness 0,5-1,7 mm
  • Length 16.5 mm
  • Width 11 mm
  • Form A
  • Material Spring steel CK 67

Diameter 8.0 mm

1,25-2 mm

22.8 mm

18 mm

x 0

Code: 050011761

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for screw Diameter 8.0 mm
  • Min./max. attachment thickness 1,25-2 mm
  • Length 22.8 mm
  • Width 18 mm
  • Form A
  • Material Spring steel CK 67

Code: 050011956

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Suitable for screw Diameter 2.9 mm
  • Min./max. attachment thickness 0,5-1,5 mm
  • Length 13 mm
  • Width 11 mm
  • Form A
  • Material Spring steel CK 67

Code: 05001219

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Suitable for screw Diameter 3.5 mm
  • Min./max. attachment thickness 0,5-1,7 mm
  • Length 16.5 mm
  • Width 11 mm
  • Form A
  • Material Spring steel CK 67

Code: 050013133

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for screw Diameter 4.8 mm
  • Min./max. attachment thickness 0,6-1,7 mm
  • Length 14.7 mm
  • Width 11 mm
  • Form A
  • Material Spring steel CK 67

Code: 050013174

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Suitable for screw Diameter 2.9 mm
  • Min./max. attachment thickness 0,7-1,6 mm
  • Length 9.9 mm
  • Width 8 mm
  • Form A
  • Material Spring steel CK 67

Code: 050013219

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Suitable for screw Diameter 4.8 mm
  • Min./max. attachment thickness 0,5-1,7 mm
  • Length 25 mm
  • Width 11 mm
  • Form A
  • Material Spring steel CK 67

Code: 050013384

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Suitable for screw Diameter 4.8 mm
  • Min./max. attachment thickness 0,5-1,7 mm
  • Length 16.7 mm
  • Width 11 mm
  • Form A
  • Material Spring steel CK 67

Code: 050013629

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Suitable for screw Diameter 4.2 mm
  • Min./max. attachment thickness 2-2,5 mm
  • Length 12.5 mm
  • Width 11 mm
  • Form A
  • Material Spring steel CK 67

Code: 050013956

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for screw Diameter 4.8 mm
  • Min./max. attachment thickness 1,7-2,3 mm
  • Length 16.5 mm
  • Width 11 mm
  • Form A
  • Material Spring steel CK 67

Code: 0501101648

Tecnical Description

  • Suitable for screw Diameter 4.8 mm
  • Min./max. attachment thickness 2,5-2,8 mm
  • Length 16.5 mm
  • Width 12.5 mm
  • Form A
  • Material Spring steel CK 67

Code: 0501101647

Tecnical Description

  • Suitable for screw Diameter 4.8 mm
  • Min./max. attachment thickness 2,5-3,5 mm
  • Length 16.5 mm
  • Width 11 mm
  • Form A
  • Material Spring steel CK 67

Code: 0501104064

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw Diameter 2.9 mm
  • Min./max. attachment thickness 1,25-2,5 mm
  • Length 12.5 mm
  • Width 11 mm
  • Form A
  • Material Spring steel CK 67

Code: 0501104065

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for screw Diameter 4.8 mm
  • Min./max. attachment thickness 1-2,05 mm
  • Length 16.5 mm
  • Width 11 mm
  • Form A
  • Material Spring steel CK 67

Code: 050011346

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Suitable for screw Diameter 3.9 mm
  • Min./max. attachment thickness 0,5-1,7 mm
  • Length 16.5 mm
  • Width 11 mm
  • Form A
  • Material Spring steel CK 67

Code: 050011369

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for screw Diameter 6.5 mm
  • Min./max. attachment thickness 0,7-1,5 mm
  • Length 24.8 mm
  • Width 16 mm
  • Form A
  • Material Spring steel CK 67

Code: 050013605

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for screw Diameter 4.8 mm
  • Min./max. attachment thickness 2,5-3,7 mm
  • Length 19 mm
  • Width 12.5 mm
  • Form A
  • Material Spring steel CK 67

Code: 050013806

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for screw Diameter 5.5 mm
  • Min./max. attachment thickness 3-4 mm
  • Length 23.7 mm
  • Width 16 mm
  • Form A
  • Material Spring steel CK 67

Code: 0501105110

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for screw Diameter 4.8 mm
  • Min./max. attachment thickness 1,7-2,3 mm
  • Length 16.6 mm
  • Width 11 mm
  • Form A
  • Material Spring steel CK 67

Code: 050011321

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Suitable for screw Diameter 4.9 mm
  • Min./max. attachment thickness 0,75-1,5 mm
  • Length 16.5 mm
  • Width 11 mm
  • Form A
  • Material Spring steel CK 67

Code: 050011347

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Suitable for screw Diameter 3.9 mm
  • Min./max. attachment thickness 1-3 mm
  • Length 16 mm
  • Width 11 mm
  • Form A
  • Material Spring steel CK 67
Specification
  • Quick and secure connection of two or more components
  • Easy assembly and disassembly
  • Tolerance compensation and blind mounting possible

Related products

Added to cart