Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Sheet metal nut Type 12

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Spring steel CK 67
  • Suitable for screw: Diameter 5.5 mm
  • Surface: Colourless, galvanised
  • Material thickness: 0.8 mm
  • Form: F
  • Min./max. attachment thickness: 0,90-2,60 mm
  • Length: 26.2 mm
  • Width: 15.1 mm
  • Distance between centre of hole and edge: 11.1 mm

Suitable for screw

Min./max. attachment thickness

Length

Code

Package / Quantity

Price (AMD)

Diameter 5.5 mm

0,90-2,60 mm

26.2 mm

x 0

Code: 05000538

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Form F
  • Suitable for screw Diameter 5.5 mm
  • Min./max. attachment thickness 0,90-2,60 mm
  • Length 26.2 mm
  • Width 15.1 mm
  • Distance between centre of hole and edge 11.1 mm
  • Material thickness 0.8 mm
  • Material Spring steel CK 67
  • Surface Colourless, galvanised
Specification
  • Quick and secure connection of two or more components
  • Easy assembly and disassembly
  • Tolerance compensation and blind mounting possible

Related products

LAST VIEWED

Added to cart