Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Sheet metal nut Type 9

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Width: 18 mm
  • Material: Spring steel CK 67
  • Suitable for screw thread: M6
  • Surface: Colourless, galvanised
  • Material thickness: 0.7 mm
  • Form: T
  • Min./max. attachment thickness: 0,6-1,5 mm
  • Length: 26.5 mm
  • Distance between centre of hole and edge: 10 mm
  • Corresponds to original spare part number: A0019900091

Suitable for screw thread

Min./max. attachment thickness

Length

Code

Package / Quantity

Price (AMD)

M6

0,6-1,5 mm

26.5 mm

x 0

Code: 05005950

Tecnical Description

  • Form T
  • Suitable for screw thread M6
  • Min./max. attachment thickness 0,6-1,5 mm
  • Length 26.5 mm
  • Width 18 mm
  • Distance between centre of hole and edge 10 mm
  • Material thickness 0.7 mm
  • Material Spring steel CK 67
  • Surface Colourless, galvanised
  • Corresponds to original spare part number A0019900091
Specification
  • Quick and secure connection of two or more components
  • Easy assembly and disassembly
  • Tolerance compensation and blind mounting possible
  • High tightening torque

Related products

LAST VIEWED

Added to cart