Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Sheet-Metal Nuts

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

Suitable for screw

Min./max. attachment thickness

Min./max. grip range

Code

Package / Quantity

Price (AMD)

Diameter 4.2 mm

0,7-1,3 mm

x 0

Code: 050012438

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Form
  • Suitable for screw Diameter 4.2 mm
  • Min./max. attachment thickness
  • Min./max. grip range 0,7-1,3 mm

Diameter 3.9 mm

0,75-1,00 mm

x 0

Code: 0501105108

Product information

Catalogue page as PDF 1

Tecnical Description

  • Form A
  • Suitable for screw Diameter 3.9 mm
  • Min./max. attachment thickness 0,75-1,00 mm
  • Min./max. grip range

Related products

LAST VIEWED

Added to cart