Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xSheet-Metal Nuts
Code: 050012438
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Suitable for screw | Diameter 4.2 mm |
Min./max. grip range | 0,7-1,3 mm |
Length | 22.5 mm |
Width | 11.3 mm |
Distance between centre of hole and edge | 14.5 mm |
Material thickness | 0.5 mm |
Material | Spring steel |
Surface | Colourless, galvanised |
LAST VIEWED