Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Earthing cable

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Cable cross section: 25 mm²
  • Length: 4 m
  • Product weight (per item): 1375 g

Length

Cable cross section

Product weight (per item)

Code

Package / Quantity

Price (AMD)

4 m

25 mm²

1375 g

x 0

Code: 09841507

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Length 4 m
  • Cable cross section 25 mm²
  • Product weight (per item) 1375 g

Related products

LAST VIEWED

Added to cart