Spacing assembly screw AMO®-Y 7.5mm
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Length
Head type
Thread diameter
Drill-hole diameter in window frame (dWin)
Code
Package / Quantity
Price (AMD)
Code: 0234630202
Tecnical Description
Code: 0234630152
Tecnical Description
Code: 0234630182
Tecnical Description
Code: 0234630222
Tecnical Description
Window walls according to former DIN 18056 standard or elements with a surface greater than 9 mu00b2 and accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4
The DIN 18056 standard applied to window walls with a minimum surface area of 9 mu00b2 and a minimum side length of 2 m on the shortest side. Anchors with a general construction permit or European Technical Approval or with individual approval should be used for this application. Similarly, only anchors with a general construction permit or European Technical Approval or with individual approval must be used to attach accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4.
It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties). Accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO-Y screw if appropriate individual approval has been obtained before installation starts.
Guidelines for planning and executing the installation of windows and house doors, 2010 edition, Art. no. 5995000000
The attachment must safely transfer all standard forces affecting the window to the structure and the foundation. The total load must therefore be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion.
Related products
LAST VIEWED