Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Spacing assembly screw AMO® III 11.5

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Steel
  • Surface: Galvanised
  • Internal drive: AW40
  • Head type: Small head
  • Thread diameter: 11.5 mm
  • Head diameter: 11.5 mm

Length

Thread diameter

Internal drive

Material

Code

Package / Quantity

Price (AMD)

112 mm

11.5 mm

AW40

Steel

x 0

Code: 0234840112

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 112 mm
  • Thread diameter 11.5 mm
  • Internal drive AW40
  • Material Steel
  • Surface Galvanised
  • Head type Small head
  • Head diameter 11.5 mm

132 mm

11.5 mm

AW40

Steel

x 0

Code: 0234840132

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 132 mm
  • Thread diameter 11.5 mm
  • Internal drive AW40
  • Material Steel
  • Surface Galvanised
  • Head type Small head
  • Head diameter 11.5 mm

152 mm

11.5 mm

AW40

Steel

x 0

Code: 0234840152

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 152 mm
  • Thread diameter 11.5 mm
  • Internal drive AW40
  • Material Steel
  • Surface Galvanised
  • Head type Small head
  • Head diameter 11.5 mm

182 mm

11.5 mm

AW40

Steel

x 0

Code: 0234840182

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 182 mm
  • Thread diameter 11.5 mm
  • Internal drive AW40
  • Material Steel
  • Surface Galvanised
  • Head type Small head
  • Head diameter 11.5 mm
Specification
  • Positive-locking, removable anchoring with no expansion pressure
  • Load-bearing function is retained, even under thermal load
  • Immediate load-bearing capacity u2013 no waiting after insertion
  • Tested fire resistance duration of 120 minutes
  • Tested burglary-resistant properties for plastic windows in resistance class WK 2 according to DIN V ENV 1627
  • Time saving, no anchor required
  • Short installation times, as no tools are required for insertion
  • AW drive for longer bit service life, improved power transmission and no ejection forces
  • Through-hole mounting
  • Positive locking for high load-bearing capacity
  • Removable
  • AW40 bit in every pack
  • Virtually no expansion forces on insertion
Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick).

Pre-drilling of window frame (10 mm). Drill perforated and hollow blocks with a rotary drill (without impact mechanism). No pre-drilling is necessary in aerated concrete; Amo III screw can be screwed in directly. Align window frames using alignment clamps or Amo Bag.

Screw length = frame width + gap + screw-in depth.

Related products

LAST VIEWED

Added to cart