Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Spacing assembly screw AMO®-Combi 7.5/11.5
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Length
Thread diameter
Head thread diameter
Drill-hole diameter in window frame (dWin)
Code
Package / Quantity
Price (AMD)
Code: 0234030135
Tecnical Description
Code: 0234030180
Tecnical Description
Code: 0234030242
Tecnical Description
Code: 0234030150
Tecnical Description
Reliable, simple assembly
The hole is drilled through the frame and, if required, the anchor for perforated brick or hollow brick is inserted for secure, tension-free installation of the window.
Immediate load-bearing capacity u2013 no waiting after insertion
Broad and flexible range of applications
Solid brick, concrete, wood:
The hardened thread allows the AMO-Combi to be screwed in directly
Perforated brick with small chambers:
AMO-Combi in combination with W-UR 10 XS
Perforated brick with large chambers:
AMO-Combi in conjunction with W-UR 10 XXL: Always anchored in at least 2 webs
Removable anchorage
It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO-Combi screw if the appropriate individual approval has been obtained before installation starts.
Drill perforated and hollow blocks with a rotary drill (without impact mechanism)
When the W-UR 10 XXL is used, the screw is no longer than the anchor and therefore reaches the second chamber in modern filled perforated bricks, ensuring that the anchor is guided correctly into the drill hole and the frame. Consequently the load-bearing capacity is not reduced.
Related products
LAST VIEWED