Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Spacing assembly screw AMO®-Y 7.5mm

Code: 0234630152

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2

Specification
Ideal for window attachment in aerated and standard concrete. Optimised thread geometry and special coating u2013 AMOu00ae-Y for screwing into aerated concrete directly and without pre-drilling.
  • Screwed into the aerated concrete directly, without pre-drilling
  • Saves time u2014 no anchors required
  • Short installation times, as no setting tools are required
  • Load-bearing function is retained, even under thermal load
  • AW drive for longer bit service life, improved power transmission and no ejection forces
  • Push-through installation
  • Immediate load-bearing capacity u2014 no waiting after insertion
  • Virtually no expansion forces on insertion
Notice

Window walls according to former DIN 18056 standard or elements with a surface greater than 9 mu00b2 and accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4

The DIN 18056 standard applied to window walls with a minimum surface area of 9 mu00b2 and a minimum side length of 2 m on the shortest side. Anchors with a general construction permit or European Technical Approval or with individual approval should be used for this application. Similarly, only anchors with a general construction permit or European Technical Approval or with individual approval must be used to attach accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4.

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties). Accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO-Y screw if appropriate individual approval has been obtained before installation starts.

Guidelines for planning and executing the installation of windows and house doors, 2010 edition, Art. no. 5995000000

The attachment must safely transfer all standard forces affecting the window to the structure and the foundation. The total load must therefore be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion.

  • Pre-drilling of window frame (6.2 mm)
  • Do not pre-drill in aerated concrete; AMO-Y screw must be screwed directly into aerated concrete
  • Align window frames using alignment clamps or AMO Bag
  • Screw length = frame width + distance + screw-in depth

LAST VIEWED

Added to cart