Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Anchor rod W-VIZ-A/A4

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Approval: ETA-04/0095

Metric anchor diameter

Effective anchoring depth (h ef)

Attachment height (t fix)

Anchor length (l)

Code

Package / Quantity

Price (AMD)

M8

50 mm

15 mm

80 mm

x 0

Code: 0905450801

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Metric anchor diameter M8
  • Effective anchoring depth (h ef) 50 mm
  • Attachment height (t fix) 15 mm
  • Anchor length (l) 80 mm
  • Approval ETA-04/0095

M8

50 mm

30 mm

95 mm

x 0

Code: 0905450802

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Metric anchor diameter M8
  • Effective anchoring depth (h ef) 50 mm
  • Attachment height (t fix) 30 mm
  • Anchor length (l) 95 mm
  • Approval ETA-04/0095

M8

50 mm

45 mm

110 mm

x 0

Code: 0905450803

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Metric anchor diameter M8
  • Effective anchoring depth (h ef) 50 mm
  • Attachment height (t fix) 45 mm
  • Anchor length (l) 110 mm
  • Approval ETA-04/0095

M10

60 mm

10 mm

85 mm

x 0

Code: 0905451001

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Metric anchor diameter M10
  • Effective anchoring depth (h ef) 60 mm
  • Attachment height (t fix) 10 mm
  • Anchor length (l) 85 mm
  • Approval ETA-04/0095

M10

60 mm

20 mm

95 mm

x 0

Code: 0905451002

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Metric anchor diameter M10
  • Effective anchoring depth (h ef) 60 mm
  • Attachment height (t fix) 20 mm
  • Anchor length (l) 95 mm
  • Approval ETA-04/0095

M10

60 mm

60 mm

135 mm

x 0

Code: 0905451004

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Metric anchor diameter M10
  • Effective anchoring depth (h ef) 60 mm
  • Attachment height (t fix) 60 mm
  • Anchor length (l) 135 mm
  • Approval ETA-04/0095

M10

60 mm

30 mm

105 mm

x 0

Code: 0905451003

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Metric anchor diameter M10
  • Effective anchoring depth (h ef) 60 mm
  • Attachment height (t fix) 30 mm
  • Anchor length (l) 105 mm
  • Approval ETA-04/0095

M12

80 mm

25 mm

125 mm

x 0

Code: 0905451202

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Metric anchor diameter M12
  • Effective anchoring depth (h ef) 80 mm
  • Attachment height (t fix) 25 mm
  • Anchor length (l) 125 mm
  • Approval ETA-04/0095

M12

80 mm

10 mm

110 mm

x 0

Code: 0905451201

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Metric anchor diameter M12
  • Effective anchoring depth (h ef) 80 mm
  • Attachment height (t fix) 10 mm
  • Anchor length (l) 110 mm
  • Approval ETA-04/0095

M10

60 mm

100 mm

175 mm

x 0

Code: 0905451005

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Metric anchor diameter M10
  • Effective anchoring depth (h ef) 60 mm
  • Attachment height (t fix) 100 mm
  • Anchor length (l) 175 mm
  • Approval ETA-04/0095

Code: 0905451203

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Metric anchor diameter M12
  • Effective anchoring depth (h ef) 80 mm
  • Attachment height (t fix) 50 mm
  • Anchor length (l) 150 mm
  • Approval ETA-04/0095

Code: 0905451205

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Metric anchor diameter M12
  • Effective anchoring depth (h ef) 80 mm
  • Attachment height (t fix) 125 mm
  • Anchor length (l) 225 mm
  • Approval ETA-04/0095

Code: 0905451204

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Metric anchor diameter M12
  • Effective anchoring depth (h ef) 80 mm
  • Attachment height (t fix) 100 mm
  • Anchor length (l) 200 mm
  • Approval ETA-04/0095

Code: 0905451251

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Metric anchor diameter M12
  • Effective anchoring depth (h ef) 100 mm
  • Attachment height (t fix) 25 mm
  • Anchor length (l) 145 mm
  • Approval ETA-04/0095

Code: 0905451252

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Metric anchor diameter M12
  • Effective anchoring depth (h ef) 100 mm
  • Attachment height (t fix) 60 mm
  • Anchor length (l) 180 mm
  • Approval ETA-04/0095

Code: 0905451253

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Metric anchor diameter M12
  • Effective anchoring depth (h ef) 100 mm
  • Attachment height (t fix) 100 mm
  • Anchor length (l) 220 mm
  • Approval ETA-04/0095

Code: 0905451603

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Metric anchor diameter M16
  • Effective anchoring depth (h ef) 125 mm
  • Attachment height (t fix) 100 mm
  • Anchor length (l) 250 mm
  • Approval ETA-04/0095

Code: 0905451601

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Metric anchor diameter M16
  • Effective anchoring depth (h ef) 125 mm
  • Attachment height (t fix) 30 mm
  • Anchor length (l) 180 mm
  • Approval ETA-04/0095

Code: 0905451602

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Metric anchor diameter M16
  • Effective anchoring depth (h ef) 125 mm
  • Attachment height (t fix) 60 mm
  • Anchor length (l) 210 mm
  • Approval ETA-04/0095

Code: 0905451604

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Metric anchor diameter M16
  • Effective anchoring depth (h ef) 125 mm
  • Attachment height (t fix) 165 mm
  • Anchor length (l) 315 mm
  • Approval ETA-04/0095

Code: 0905452001

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Metric anchor diameter M20
  • Effective anchoring depth (h ef) 170 mm
  • Attachment height (t fix) 25 mm
  • Anchor length (l) 230 mm
  • Approval ETA-04/0095

Code: 0905452002

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Metric anchor diameter M20
  • Effective anchoring depth (h ef) 170 mm
  • Attachment height (t fix) 50 mm
  • Anchor length (l) 255 mm
  • Approval ETA-04/0095

Code: 0905452402

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Metric anchor diameter M24
  • Effective anchoring depth (h ef) 200 mm
  • Attachment height (t fix) 100 mm
  • Anchor length (l) 340 mm
  • Approval ETA-04/0095

Code: 0905452003

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Metric anchor diameter M20
  • Effective anchoring depth (h ef) 170 mm
  • Attachment height (t fix) 100 mm
  • Anchor length (l) 305 mm
  • Approval ETA-04/0095

Code: 0905452401

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Metric anchor diameter M24
  • Effective anchoring depth (h ef) 200 mm
  • Attachment height (t fix) 50 mm
  • Anchor length (l) 290 mm
  • Approval ETA-04/0095

Code: 0905451011

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Metric anchor diameter M10
  • Effective anchoring depth (h ef) 75 mm
  • Attachment height (t fix) 20 mm
  • Anchor length (l) 110 mm
  • Approval ETA-04/0095

Code: 0905450811

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Metric anchor diameter M8
  • Effective anchoring depth (h ef) 40 mm
  • Attachment height (t fix) 15 mm
  • Anchor length (l) 65 mm
  • Approval ETA-04/0095

Code: 0905451211

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Metric anchor diameter M12
  • Effective anchoring depth (h ef) 70 mm
  • Attachment height (t fix) 25 mm
  • Anchor length (l) 115 mm
  • Approval ETA-04/0095

Code: 0905451261

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Metric anchor diameter M12
  • Effective anchoring depth (h ef) 110 mm
  • Attachment height (t fix) 25 mm
  • Anchor length (l) 155 mm
  • Approval ETA-04/0095

Code: 0905451631

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Metric anchor diameter M16
  • Effective anchoring depth (h ef) 145 mm
  • Attachment height (t fix) 30 mm
  • Anchor length (l) 200 mm
  • Approval ETA-04/0095

Code: 0905452411

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Metric anchor diameter M24
  • Effective anchoring depth (h ef) 225 mm
  • Attachment height (t fix) 50 mm
  • Anchor length (l) 315 mm
  • Approval ETA-04/0095

Code: 0905452011

Tecnical Description

  • Metric anchor diameter M20
  • Effective anchoring depth (h ef) 115 mm
  • Attachment height (t fix) 30 mm
  • Anchor length (l) 175 mm
  • Approval ETA-04/0095
Specification
  • Push-through installation (M10 to M24) and cotter-pin installation (M8 to M24)
  • High load-bearing capacities, low axial and edge clearances
  • Small drill hole depth combined with deep anchorage
  • The injection anchor is suitable for cracked concrete (tension zone) and non-cracked concrete (compression zone)
  • Cured injection mortar provides best possible seal for drill hole
  • Attachment with low expansion pressure allows minimal edge and centre to centre distances
  • The dimensions of the anchor rod enable safe expansion performance
  • Mechanical drill hole cleaning: Easy to use, excellent drill hole cleaning, high load-bearing capacities
  • Applying the specified torque during the anchoring process ensures secure installation
  • Force-controlled/torque-controlled expanding galvanised steel anchor in sizes M8, M10, M12, M16, M20 and M24
  • The force is transferred via the mechanical teeth of individual cones in the composite mortar and also via a combination of retention and friction forces in the anchoring base (concrete)
Notice

Suitable injection mortar: WIT-VM 100, WIT-Express

Clean the hole: 2x blow-out, 2x mechanical brush-out, 2x blow-out

If the drill hole is M20 or larger, blow out with compressed air using the appropriate compressed air nozzles

Related products

LAST VIEWED

Added to cart