Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Tyre/wheel ID sticker

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: PE - Polyethylene
  • Length: 120 mm
  • Colour: Black/white
  • Width: 80 mm

Length

Width

Material

Code

Package / Quantity

Price (AMD)

120 mm

80 mm

PE - Polyethylene

x 0

Code: 0824010034

Tecnical Description

  • Colour Black/white
  • Length 120 mm
  • Width 80 mm
  • Material PE - Polyethylene
Specification
  • Very good sticking properties on the tyre surface structure thanks to special adhesive
  • Aluminium-coated reverse side prevents substances in the tyre from penetrating the label/migrating to the surface
  • Label suitable for use with ballpoint pens and permanent markers
  • Universal label; pre-printed for use on any tyre, FL/FR/RL/RR

Related products

LAST VIEWED

Added to cart