Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Wheel/tyre tag Valve

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Transparent
  • Material: Paper/plastic
  • Material of the loop: Plastic
  • Width: 10.5 cm
  • Length: 14.5 cm
  • Height: 6.5 cm

Length

Width

Height

Code

Package / Quantity

Price (AMD)

14.5 cm

10.5 cm

6.5 cm

x 0

Code: 0824010018

Tecnical Description

  • Colour Transparent
  • Length 14.5 cm
  • Width 10.5 cm
  • Height 6.5 cm
  • Material Paper/plastic
  • Material of the loop Plastic
Specification

Clear assignment of tyre set to vehicle

Avoid wasting time by searching for the correct match

The label insert is protected against moisture

The wheel can be cleaned with a high-pressure cleaner even when labelled

The tag can be reused several times

The same tag for winter and summer tyres

Notice

Spare label: art. no. 0824010017 / pack: 150 units

Related products

LAST VIEWED

Added to cart