Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Mirror tag

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Length: 180 mm
  • Colour: Blue/white
  • Width: 90 mm
  • Material: Carton

Length

Width

Material

Code

Package / Quantity

Price (AMD)

180 mm

90 mm

Carton

x 0

Code: 0824010026

Tecnical Description

  • Colour Blue/white
  • Length 180 mm
  • Width 90 mm
  • Material Carton
Specification
  • Printed on both sides to ensure the reminder is seen
  • Stamp field on rear
  • Made of stable 250 g/mu00b2 card

Related products

LAST VIEWED

Added to cart