Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Cotton bag for wheel bolts

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Length: 196 mm
  • Width: 162 mm
  • Material: Cotton

Length

Width

Material

Code

Package / Quantity

Price (AMD)

196 mm

162 mm

Cotton

x 0

Code: 0824010022

Tecnical Description

  • Colour Natural
  • Length 196 mm
  • Width 162 mm
  • Material Cotton

196 mm

162 mm

Cotton

x 0

Code: 0824010023

Tecnical Description

  • Colour Black/red
  • Length 196 mm
  • Width 162 mm
  • Material Cotton
Specification

Reusable

Environmentally friendly

No more annoying searching

Notice

Customised printing available for the plain cotton bag for orders of 100 units or more.

Related products

LAST VIEWED

Added to cart