Anchor rod W-VIZ-A/S
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Metric anchor diameter
Effective anchoring depth (h ef)
Attachment height (t fix)
Anchor length (l)
Code
Package / Quantity
Price (AMD)
Code: 0905440803
Tecnical Description
Code: 0905440802
Tecnical Description
Code: 0905441001
Tecnical Description
Code: 0905441003
Tecnical Description
Code: 0905441002
Tecnical Description
Code: 0905441005
Tecnical Description
Code: 0905441201
Tecnical Description
Code: 0905441004
Tecnical Description
Code: 0905441203
Tecnical Description
Code: 0905441202
Tecnical Description
Code: 0905441252
Tecnical Description
Code: 0905441253
Tecnical Description
Code: 0905441204
Tecnical Description
Code: 0905441602
Tecnical Description
Code: 0905441604
Tecnical Description
Code: 0905441601
Tecnical Description
Code: 0905442001
Tecnical Description
Code: 0905442002
Tecnical Description
Code: 0905442401
Tecnical Description
Code: 0905441206
Tecnical Description
Code: 0905441205
Tecnical Description
Code: 0905441251
Tecnical Description
Code: 0905441221
Tecnical Description
Code: 0905441211
Tecnical Description
Code: 0905441261
Tecnical Description
Code: 0905441271
Tecnical Description
Code: 0905441611
Tecnical Description
Code: 0905441621
Tecnical Description
Code: 0905441631
Tecnical Description
Code: 0905442011
Tecnical Description
Code: 0905442021
Tecnical Description
Code: 0905442411
Tecnical Description
Code: 0905442402
Tecnical Description
Code: 0905440811
Tecnical Description
Suitable injection mortar: WIT-VM 100, WIT-Express
Clean the hole: 2x blow-out, 2x mechanical brush-out, 2x blow-out
If the drill hole is M20 or larger, blow out with compressed air using the appropriate compressed air nozzles
Related products