Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Anchor rod W-VIZ-A/A4

Code: 0905451604

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Specification
Anchor rod for W-VIZ/A4 injection systems. Individual attachment: Cracked and non-cracked concrete. A4 stainless steel.
  • Push-through installation (M10 to M24) and cotter-pin installation (M8 to M24)
  • High load-bearing capacities, low axial and edge clearances
  • Small drill hole depth combined with deep anchorage
  • The injection anchor is suitable for cracked concrete (tension zone) and non-cracked concrete (compression zone)
  • Cured injection mortar provides best possible seal for drill hole
  • Attachment with low expansion pressure allows minimal edge and centre to centre distances
  • The dimensions of the anchor rod enable safe expansion performance
  • Mechanical drill hole cleaning: Easy to use, excellent drill hole cleaning, high load-bearing capacities
  • Applying the specified torque during the anchoring process ensures secure installation
  • Force-controlled/torque-controlled expanding galvanised steel anchor in sizes M8, M10, M12, M16, M20 and M24
  • The force is transferred via the mechanical teeth of individual cones in the composite mortar and also via a combination of retention and friction forces in the anchoring base (concrete)
Notice

Suitable injection mortar: WIT-VM 100, WIT-Express

Clean the hole: 2x blow-out, 2x mechanical brush-out, 2x blow-out

If the drill hole is M20 or larger, blow out with compressed air using the appropriate compressed air nozzles

LAST VIEWED

Added to cart