Nail anchor W-NA-M with threaded rods M8/M10
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Anchor length (l)
Effective anchoring depth (h ef)
Effective anchoring depth reduced (h ef, red)
Drill hole depth (h 0)
Code
Package / Quantity
Price (AMD)
Code: 0905361009
Tecnical Description
Code: 0905361008
Tecnical Description
Fast and simple installation
Push-through installation
Compatible with both M8 and M10 threaded rods thanks to step thread
Very low edge and axial clearances possible
Torque-controlled expanding anchor u2014 expands when subjected to load
The nail anchor offers the benefits of a bolt anchor while also being easy to install; the nail anchor is simply knocked into the drill hole through the attached part.
Related products