Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Nail anchor W-NA-K/HCR with nail head

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Surface: Bare
  • Anchor diameter: 6 mm
  • Nominal drill-bit diameter (d 0): 6 mm
  • Material: High corrosion-resistant steel, 1.4529
  • Drill hole depth (h 0): 40 mm
  • Through-hole in the component to be connected (d f): 7 mm
  • Effective anchoring depth (h ef): 30 mm
  • Minimum component thickness (h min): 80 mm

Anchor length (l)

Min./max. height of the fixture (t fix)

Anchor diameter

Nominal drill-bit diameter (d 0)

Code

Package / Quantity

Price (AMD)

44 mm

5-5 mm

6 mm

6 mm

x 0

Code: 0905381005

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor length (l) 44 mm
  • Min./max. height of the fixture (t fix) 5-5 mm
  • Anchor diameter 6 mm
  • Nominal drill-bit diameter (d 0) 6 mm
  • Effective anchoring depth (h ef) 30 mm
  • Drill hole depth (h 0) 40 mm
  • Minimum component thickness (h min) 80 mm
  • Through-hole in the component to be connected (d f) 7 mm
  • Material High corrosion-resistant steel, 1.4529
  • Surface Bare

69 mm

30-30 mm

6 mm

6 mm

x 0

Code: 0905381030

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor length (l) 69 mm
  • Min./max. height of the fixture (t fix) 30-30 mm
  • Anchor diameter 6 mm
  • Nominal drill-bit diameter (d 0) 6 mm
  • Effective anchoring depth (h ef) 30 mm
  • Drill hole depth (h 0) 40 mm
  • Minimum component thickness (h min) 80 mm
  • Through-hole in the component to be connected (d f) 7 mm
  • Material High corrosion-resistant steel, 1.4529
  • Surface Bare
Specification

Fast and simple installation

  • Less drilling required thanks to reduced anchorage depth of 25 mm
  • Easy insertion: Simply knock in u2014 no torque required
  • No special drills or setting tools required

Push-through installation

Very low edge and axial clearances possible

Elegant, attractive design

Torque-controlled expanding anchor u2014 expands when subjected to load

Notice

Not possible to order S-24!

The nail anchor offers the benefits of a bolt anchor while also being easy to install; the nail anchor is simply knocked into the drill hole through the attached part

Related products

LAST VIEWED

Added to cart