Nail anchor W-NA-K with nail head
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Anchor length (l)
Min./max. height of the fixture (t fix)
Anchor diameter
Nominal drill-bit diameter (d 0)
Code
Package / Quantity
Price (AMD)
Code: 0905361005
Tecnical Description
Code: 0905361010
Tecnical Description
Code: 0905361035
Tecnical Description
Code: 0905361055
Tecnical Description
Fast and simple installation
Push-through installation
Very low edge and axial clearances possible
Elegant, attractive design
Torque-controlled expanding anchor u2014 expands when subjected to load
The nail anchor offers the benefits of a bolt anchor while also being easy to install; the nail anchor is simply knocked into the drill hole through the attached part
Related products
LAST VIEWED